
NXG Work Gloves, X-Large, Cotton Polyester Blend, Blue, PR
Mfr # 9680XL
Zoro # G012467867
product price: $4.29
/prSold in multiples of 12 for $51.48
Key Features
Glove Size
XL
Cuff Style
Knit Wrist
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9680XL
Zoro #
G012467867
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
XL
Details
Cuff Style
Knit Wrist
Color
Blue
Description
9680XL MCR Safety NXG Work Gloves, Type: General Purpose; Material: Cotton Polyester Blend; Glove Size: X-Large; Color: Blue; Cuff Style: Knit Wrist; Finish/Grip: Textured; Polymer Color: Blue; Thickness: 10 ga; Cuff Material: Knitted - Memphis Flex Tuff, 10 Gauge Cotton/Polyester Shell, Blue Latex Palm & Fingertips, Our top selling FlexTuff styles are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The FlexTuff's strong 50% cotton/50% polyester shell and crinkle finish blue latex coating provides excellent protection in many applications., Improves grip Natural rubber provides abrasion resistance Excellent comfort and fit Textured palm dip for extra grip and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.