Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Class 2 6 Pockets, 1 Mic Tab

  • Mfr # S220WR

  • Zoro # G711219521


product price: $66.99
/pk 12, $5.58/ea

Key Features

Size
One Size
Color
Orange
Material
Polyester
Reflective Stripe Width
1 3/8"
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S220WR
Zoro #
G711219521
UPC #
45143998180
Country of Origin
China

Dimensions

Size
One Size
Reflective Stripe Width
1 3/8"

Details

Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Closure Type
Hook and Loop
Breakaway
No

Description

Poly, Mesh Safety Vest, 1 3/8 Wht. Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.