
One Size Class 2 , Hook and Loop 0 Pockets
Mfr # V201R
Zoro # G805731816
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Size
One Size
Color
Black; Fluorescent Orange
Material
Mesh
Reflective Stripe Width
2"
ANSI Type
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V201R
Zoro #
G805731816
UPC #
45143999989
Country of Origin
China
Dimensions
Size
One Size
Reflective Stripe Width
2"
Length
47 inches
Details
Color
Black; Fluorescent Orange
Material
Mesh
ANSI Type
Non-ANSI
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
0
Breakaway
No
Features
Breathable; HI VIS
Vest Front Style
Hook and Loop
Safety Vest Style
General Purpose
Cooling
Yes
Reflective Stripe Color
Lime
Reflective Stripe Main Color
Fluorescent Orange
Gender
Unisex
Description
Bright orange color and reflective strips provide high visibility day or night for a variety of hazardous situations. Lightweight polyester mesh fabric with hook and loop closure keeps vest secure in all weather conditions. One size, 18" x 47", with 8" elastic side straps.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.