Zoro Homepage

, Palm Coated , Nitrile , Foam , X - Large

  • Mfr # 92743BP-XL

  • Zoro # G507204625


product price: $14.25
/ea

Key Features

Glove Size
X - Large
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743BP-XL
Zoro #
G507204625
UPC #
45143576203
Country of Origin
China

Dimensions

Glove Size
X - Large
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Coating Type
Palm Coated
Glove Materials
Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.