PD1901 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black

  • Mfr # PD1901XXL

  • Zoro # G8276067


product price:  $16.15
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Fingerless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD1901XXL
Zoro #
G8276067
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Fingerless
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM D3389-15, ASTM F1060-18, EN388
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Puncture Level
2
Glove Back Material
Spandex(R)
ANSI/ISEA Abrasion Level
5
Series
PD1901
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
13,400
Glove Hand Style
Left and Right
Brand and Series
MCR Safety PD901
Impact Protection Coverage
Knuckles
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Glove Materials
Synthetic Leather, Spandex, Silicone
ANSI/ISEA Puncture Force
29.92 N
Hand Protection Style
Glove
Grip Coating Material
Silicone
Includes Double Palm
No
Touchscreen Compatible
No
Silicone-Free
No
EN 407 Contact Heat Level
11 sec
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Sold As
Pair
Pairs per Package
1
Grip Pattern
Tread
Oil-Resistant
No
Reflective Backing
No
Leather Grade
Premium
Glove Coating Material
Silicone
Glove Features
ID Panel, Reinforced Thumb Crotch
Glove Back Color
Black/Red
Maximum Temperature
392 Degrees F
ANSI/ISEA Heat Level
3
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 11 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.