PD1901 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Black

  • Mfr # PD1901M

  • Zoro # G8269399


product price: $14.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
6 1/4 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1901M
Zoro #
G8269399
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
6 1/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Fingerless
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM D3389-15, ASTM F1060-18, EN388
ANSI/ISEA Puncture Level
2
Glove Coating Coverage
Palm and Fingers
Glove Back Material
Spandex(R)
ANSI/ISEA Abrasion Level
5
Series
PD1901
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
13,400
Glove Materials
Synthetic Leather, Spandex, Silicone
Brand and Series
MCR Safety PD901
Palm Style
Single Layer
Glove Liner Material
Unlined
Impact Protection Coverage
Knuckles
ANSI/ISEA Puncture Force
29.92 N
Glove Hand Style
Left and Right
Reflective Backing
No
Glove Back Color
Black/Red
Glove Coating Material
Silicone
EN 407 Contact Heat Level
11 sec
Leather Grade
Premium
Grip Pattern
Tread
Touchscreen Compatible
No
Includes Double Palm
No
Silicone-Free
No
Maximum Temperature
392 Degrees F
Oil-Resistant
No
Pairs per Package
1
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
ID Panel, Reinforced Thumb Crotch
Grip Coating Material
Silicone
ANSI/ISEA Heat Level
3
Sold As
Pair
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 11 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.