PD1902 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Black

  • Mfr # PD1902M

  • Zoro # G8275890


product price: $26.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD1902M
Zoro #
G8275890
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
8 3/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
5
Series
PD1902
Glove Back Material
Spandex(R)
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
31.54 N
Palm Style
Single Layer
Glove Hand Style
Left and Right
Glove Materials
Synthetic Leather, Spandex, Silicone
Brand and Series
MCR Safety Predator Mechanics Gloves
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
2,199 g
Glove Liner Material
HPPE
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Cycles
10,400
Glove Coating Material
Silicone
Leather Grade
Premium
Sold As
Pair
Minimum Temperature
Not Rated
Oil-Resistant
No
Cut-Resistance Coverage
Palm Side
Glove Features
ID Panel, Reinforced Thumb Crotch
Grip Pattern
Tread
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Glove Back Color
Black/Red
Pairs per Package
1
Grip Coating Material
Silicone
Includes Double Palm
No
Reflective Backing
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Glove Backing Material
Spandex
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather with Silicone Grip
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.