Shop MCR SAFETY

PD4903 Mechanics Gloves, Synthetic Leather Palm, TPR Back, 3XL (12), High-Visibility Green; Red

  • Mfr # PD4903XXXL
  • Zoro # G405375755

product price: 
$
32.99
/pr

Key Features

Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Glove Length
11 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD4903XXXL
Zoro #
G405375755
UPC #
-
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, EN388
Glove Construction
Woven
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Impact Level
1
ANSI/ISEA Puncture Force
68.98 N
Hand Protection Style
Glove
Glove Features
High-Visibility
Glove Back Material
TPR
Includes Double Palm
No
Glove Back Color
Green
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Uncoated
Impact Protection Style
Standard
Silicone-Free
No
ANSI/ISEA Impact Force
9 kN
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Leather Palm Process
Split
High-Visibility Features
High-Visibility Backing
Glove Liner Material
HPPE
Anti-Static
No
Latex-Free
No
Pairs per Package
12
EN 388 Rating
4A5X3
Stitching Material
Cotton/Polyester
Oil-Resistant
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
2,640 g
ANSI/ISEA Abrasion Cycles
4,000
Series
PD4903
Leather Grade
Premium
Cut-Resistance Coverage
Not Tested
Sold As
Pair
Cuff Material
Elastic
ANSI/ISEA Cut Level
A5
Reflective Backing
Yes
Glove Backing Material
TPR
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather
Wire Color
High-Visibility Green; Red

Dimensions

Glove Size
3XL (12)
Glove Length
11 1/2 in
Size- Alpha
3XL
Cuff Length
1 5/8 in
Size- Numeric
12

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TPR, Glove Back Color Green, Glove Construction Woven, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.