
Personal Protective Gloves, Large, Nitrile Coating, HPPE Resists: Abrasion/Cut/Puncture
Mfr # UT2952L
Zoro # G716311794
product price: $25.49
/eaKey Features
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
Glove Size
Large
Coating Type
Nitrile Foam
ANSI/ISEA Puncture Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT2952L
Zoro #
G716311794
UPC #
45143632886
Country of Origin
United States
Dimensions
Glove Size
Large
Details
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
Coating Type
Nitrile Foam
Item
Impact Resistant Mechanics Work Gloves
ANSI/ISEA Puncture Level
4
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A4
Cuff Style
Knit Wrist
Touchscreen Compatible
Yes
Glove Construction
13 Gauge
Standards
CE
Description
MCR Safety gloves, personal protective, series: Ultratech, large size, nitrile coating, HPPE Hypermax/synthetic, knit wrist style, ANSI cut-resistance level: A4, ANSI puncture-resistance level: 4, resists: abrasion/cut/puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.