Zoro Homepage

Personal Protective Gloves, Large, Polyurethane Coating, Slip-On/Open Cuff

  • Mfr # 983L

  • Zoro # G416311995


product price: $61.29
/ea
Sold in multiples of 72 for $4,412.88

Key Features

ANSI/ISEA Cut Level
A2
Insulated
Yes
Standards
ANSI/ISEA 105, EN 388, CE
ANSI/ISEA Abrasion Level
3
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983L
Zoro #
G416311995
UPC #
45143762392
Country of Origin
United States

Dimensions

Glove Size
Large

Details

ANSI/ISEA Cut Level
A2
Insulated
Yes
Item
Insulated Mechanics Gloves
Standards
ANSI/ISEA 105, EN 388, CE
ANSI/ISEA Abrasion Level
3
Thumb Style
Wing
Color
Black and Hi-Vis Orange
Application
Oil and Gas, Construction, Extreme Climate Protection
Glove Coating Material
Polyurethane

Description

MCR Safety gloves, personal protective, large size, polyurethane coating, hi-viz orange, standard finger/wing thumb style, Thinsulate lining, slip-on/open cuff, ANSI cut-resistance level: A2, ANSI puncture-resistance level: 3, resists: abrasion/cut/puncture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.