
Personal Protective Gloves, Large, Polyurethane Coating, Slip-On/Open Cuff
Mfr # FF2932L
Zoro # G616311979
product price: $66.95
/eaKey Features
Insulated
Yes
ANSI/ISEA Abrasion Level
4
Cuff Style
Snow and Ice Cuff
Glove Size
Large
Application
Oil and Gas, Construction, Cold Storage, Utilities
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF2932L
Zoro #
G616311979
UPC #
45143783823
Country of Origin
United States
Dimensions
Glove Size
Large
Details
Insulated
Yes
ANSI/ISEA Abrasion Level
4
Item
Cold Weather Impact Glove
Cuff Style
Snow and Ice Cuff
Application
Oil and Gas, Construction, Cold Storage, Utilities
Glove Materials
Synthetic / Polyester
Description
MCR Safety gloves, personal protective, series: Forceflex, large size, split leather palm, polyurethane coating, aqua blue, standard finger/wing thumb style, Thinsulate lining, slip-on/open cuff, ANSI cut-resistance level: A5, ANSI puncture-resistance level: 5, resists: abrasion/cut/puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.