Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Protective Gloves, Medium, Polyurethane Coating, Slip-On/Open Cuff

  • Mfr # 983M

  • Zoro # G416312008


product price: $61.29
/ea

Key Features

ANSI/ISEA Abrasion Level
3
Color
Black and Hi-Vis Orange
Insulated
Yes
Glove Coating Material
Polyurethane
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983M
Zoro #
G416312008
UPC #
45143762408
Country of Origin
United States

Dimensions

Glove Size
Medium

Details

ANSI/ISEA Abrasion Level
3
Color
Black and Hi-Vis Orange
Insulated
Yes
Glove Coating Material
Polyurethane
Thumb Style
Wing
ANSI/ISEA Cut Level
A2
Item
Insulated Mechanics Gloves
Application
Oil and Gas, Construction, Extreme Climate Protection
Standards
ANSI/ISEA 105, EN 388, CE

Description

MCR Safety gloves, personal protective, medium size, polyurethane coating, hi-viz orange, standard finger/wing thumb style, Thinsulate lining, slip-on/open cuff, ANSI cut-resistance level: A2, ANSI puncture-resistance level: 3, resists: abrasion/cut/puncture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.