
Personal Protective Gloves, Medium, Polyurethane Coating, Slip-On/Open Cuff
Mfr # FF2932M
Zoro # G116312001
product price: $66.95
/eaKey Features
ANSI/ISEA Cut Level
A5
Glove Materials
Synthetic
Insulated
Yes
Glove Coating Material
Polyurethane
Glove Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF2932M
Zoro #
G116312001
UPC #
45143783830
Country of Origin
United States
Dimensions
Glove Size
Medium
Details
ANSI/ISEA Cut Level
A5
Glove Materials
Synthetic
Insulated
Yes
Glove Coating Material
Polyurethane
Item
Insulated Mechanics Gloves
Description
MCR Safety gloves, personal protective, series: Forceflex, medium size, split leather palm, polyurethane coating, aqua blue, standard finger/wing thumb style, Thinsulate lining, slip-on/open cuff, ANSI cut-resistance level: A5, ANSI puncture-resistance level: 5, resists: abrasion/cut/puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.