Personal Protective Gloves, XX-Large, PVC Coating, Nylon, Resists: Abrasion/Cut/Puncture
- Mfr # N9690FCOXXL
- Zoro # G916311846
product price:Â
$
13.19
/ea
Sold in multiples of 12 for
$158.28
Key Features
Glove Lining Material
Acrylic
Glove Materials
Nylon
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A3
Glove Features
Resists Abrasion/Cut/Puncture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N9690FCOXXL
- Zoro #
- G916311846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- XX-Large
Details
- Glove Lining Material
- Acrylic
- Glove Materials
- Nylon
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Cut Level
- A3
- Glove Features
- Resists Abrasion/Cut/Puncture
- Glove Coating Material
- PVC
- Series
- Ninja®
- Cuff Style
- Knit Wrist
Description
MCR Safety gloves, personal protective, series: Ninja, XX-Large size, PVC coating, nylon, knit wrist style, acrylic lining, ANSI cut-resistance level: A3, ANSI puncture-resistance level: 2, resists: abrasion/cut/puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.