
Pigskin Drivers Gloves, Large, Leather, Beige, PR
Mfr # 3410L
Zoro # G512467664
product price: $9.25
/prKey Features
Glove Size
L
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410L
Zoro #
G512467664
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
Premium
Color
Beige
Material
Leather
Description
Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.6 to 1.4 MM; Cuff Material: Leather; Glove Back: Full; Grade: Premium - Drivers glove, Unlined Premium Grain Pigskin, Straight Thumb, Pigskin gloves have excellent abrasion resistance. Offers greatest breathability because of the porous nature of the hide and becomes softer with use. Inherently retains natural softness after exposure to water. The 3410 features; premium grade pigskin, straight thumb, and shirred elastic back., Premium Grade Grain Pigskin Straight Thumb Shirred Elastic Back Color-coded hem to identify size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.