Mcr Safety

NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK


product price: $26.49
/pk 1000, $0.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nitrile
  • Palm Thickness 3.5 mil
  • Length 9.5 in
  • Latex-Free Yes
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size L
Length 9.5 in

Details

Item Nitrile Disposable Gloves
Color Pink
Material Nitrile
Palm Thickness 3.5 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards ASTM D 6978-05
Series NitriShield
Sterile/Non-Sterile Non-sterile
Industry Type Industrial / Food Service
Cuff Rolled
Glove Hand Style Ambidextrous

Description

Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 60035P nitrile disposable gloves are 3.5 mil, textured, have a rolled cuff and are powder free. Component materials comply with all federal regulations for food contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.