Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Mesh Safety Vest 18 X 47 Lime

  • Mfr # V200

  • Zoro # G3603306


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Color
Lime
Size
Universal
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200
Zoro #
G3603306
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Vest Size
S

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Features
Cool
Standards
NOT ANSI RATED
Fabric Construction
Solid
Breakaway
No
Fall Protection Compatible
No
Includes LED Lights
No
Total Number of Pockets
0
High Visibility
Yes

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size S, Features Cool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.