Zoro Homepage

Polyester, Hook & Loop Closure, 2 Outside Pockets, Fluorescent Lime, Size XL

  • Mfr # VCL2SLXL

  • Zoro # G502592413


product price: $27.39
/ea
Sold in multiples of 2 for $54.78

Key Features

Size
XL
Color
Fluorescent Lime
Material
Polyester
Closure Type
Hook & Loop
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2SLXL
Zoro #
G502592413
UPC #
045143732241
Country of Origin
United States

Dimensions

Size
XL

Details

Color
Fluorescent Lime
Material
Polyester
Closure Type
Hook & Loop
Number of Outside Pockets
2
Standards
ANSI/ISEA 107 2020

Description

CLASS II ECONOMY SAFETY VESTS, RIVER CITY VCL2SLXL, SIZE XL MCR SAFETY STOCKS A VARIETY OF ANSI RATED SAFETY VESTS FOR YOUR HIGH VISIBILITY NEEDS. WITH AN ASSORTMENT OF STYLES AND COLORS, YOU CAN CHOOSE A GARMENT THAT ENSURES THAT YOU SHOW UP IN A VARIETY OF COMPLEX BACKGROUNDS. IT CAN BE A MATTER OF LIFE OR DEATH, SO BE SEEN IN MCR SAFETY'S HI-VIS APPAREL. THE VCL2SL IS AN ANSI/ISEA CLASS 2 VALUE SAFETY VEST MADE OF FLUORESCENT LIME POLYESTER SOLID MATERIAL. THIS VEST FEATURES A HOOK & LOOP FRONT CLOSURE, 2 INCH SILVER REFLECTIVE STRIPES, 2 OUTER AND 1 INNER POCKET. FEATURES:
    MEETS OR EXCEEDS ANSI CLASS 2 HI VISIBILITY STANDARDS, FLUORESCENT LIME HOOK AND LOOP FRONT CLOSURE 2 INCH SILVER REFLECTIVE STRIPES 2 OUTER AND 1 INNER POCKET VALUE SERIES OPTION, SOLID MATERIAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.