
Polyester Mesh Safety Vest, One Size Fits All, Orange with 0.75in Lime Green Stripe, 12PK
Mfr # V211R
Zoro # G615960956
product price:Â $85.39
/pk 12, $7.12/ea
Free Shipping & Returns
Key Features
Size
One Size
Color
Orange
Material
Polyester Mesh
ANSI Class
Non-ANSI
ANSI Type
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V211R
Zoro #
G615960956
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Details
Color
Orange
Material
Polyester Mesh
Item
Safety Vests
ANSI Class
Non-ANSI
ANSI Type
Non-ANSI
Closure Type
Hook and Loop
Breakaway
No
Description
Bright colors for high visibility. Tough, yet lightweight. 3/4 yellow reflective stripes sewn vertically from front to back.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.