Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester, Snap Closure, Lime, Size S

  • Mfr # VSURVMLBS

  • Zoro # G211219465


product price: $23.55
/ea

Key Features

Size
S
Color
Lime
Material
Polyester
Closure Type
Snap
Standards
ANSI/ISEA 107 2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSURVMLBS
Zoro #
G211219465
UPC #
45143838929
Country of Origin
China

Dimensions

Size
S

Details

Color
Lime
Material
Polyester
Closure Type
Snap
Standards
ANSI/ISEA 107 2020

Description

Vest,Lime,Class 2,Buttons,Mesh,Surveyor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.