
, Polyurethane , Foam , XXL 12 PK
Mfr # 92745PUXXL
Zoro # G711218661
product price: $87.25
/pk 12, $7.27/ea
Free Shipping & Returns
Key Features
Glove Size
XXL
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92745PUXXL
Zoro #
G711218661
UPC #
45143771448
Country of Origin
Pakistan
Dimensions
Glove Size
XXL
Thickness
15 ga
Details
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Description
15g,CutPro,NavyBlue HyperMax,Gray PU XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.