Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Polyurethane , L 12 PK

  • Mfr # 92721L

  • Zoro # G316009596


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Glove Size
Large
Glove Coating Material
Polyurethane
Cuff Style
Elastic Cuff
Thickness
21 ga
Palm Material
HyperMax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92721L
Zoro #
G316009596
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large
Thickness
21 ga
Glove Length
10 in

Details

Glove Coating Material
Polyurethane
Cuff Style
Elastic Cuff
Palm Material
HyperMax
ANSI/ISEA Cut Level
ANSI Cut Level A4
ANSI/ISEA Abrasion Level
ANSI Level 3
ANSI/ISEA Puncture Level
ANSI Level 2
Glove Materials
HyperMax
Item
Work Gloves, Cut Resistant
Standards
ANSI Level 3 Abrasion Resistance; ANSI Cut Level A4; ANSI Level 2 Puncture Resistance
Color
Black

Description

MCR Safety's Cut Pro Series offers various cut protection levels and materials for your protection. The 92721 cut-resistant work glove is made with a 21-gauge HyperMax shell and features extreme dexterity! It also provides good abrasion and puncture resistance, making it the perfect glove for demanding jobs. The 92721 has a black polyurethane palm and fingertip coating that easily hides dirt and grime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.