Zoro Homepage

Polyurethane, Smooth, Black, 2XL 12 PK

  • Mfr # B96699XXL

  • Zoro # G111218452


product price: $9.39
/pk 12, $0.78/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B96699XXL
Zoro #
G111218452
UPC #
45143773718
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth

Description

Black Poly Black PU 13 Gauge XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.