Zoro Homepage

Polyurethane, Smooth Finish, 2XL 12 PK

  • Mfr # N9696XXL

  • Zoro # G111218735


product price: $43.85
/pk 12, $3.65/ea

Key Features

Glove Size
2XL
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish
Thickness
18 ga
Glove Construction
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9696XXL
Zoro #
G111218735
UPC #
45143831500
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Thickness
18 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish
Glove Construction
Knit

Description

Ninja Lite, 18 Gauge Nylon Liner XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.