Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane, Smooth, M 144 PK

  • Mfr # VPN9696M

  • Zoro # G211219502


product price: $509.99
/pk 144, $3.54/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Thickness
18 ga
Glove Construction
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPN9696M
Zoro #
G211219502
UPC #
45143590513
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
18 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Glove Construction
Knit

Description

Ninja Lite, 18 Gauge Nylon Liner M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.