Zoro Homepage

, Polyurethane , Smooth , S 96 PK

  • Mfr # VP92718PUS

  • Zoro # G011219337


product price: $542.99
/pk 96, $5.66/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP92718PUS
Zoro #
G011219337
UPC #
45143777839
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
18 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist

Description

VP,Cut Pro,18ga,Blue HPPE, Gray PU S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.