Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane, Smooth, White, XL 12 PK

  • Mfr # 96655XL

  • Zoro # G311219525


product price: $12.88
/pk 12, $1.07/ea

Key Features

Color
White
Glove Coating Material
Polyurethane
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96655XL
Zoro #
G311219525
UPC #
45143577217
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
White
Glove Coating Material
Polyurethane
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit

Description

White Poly White PU 13 Gauge XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.