Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane, Smooth, XL 144 PK

  • Mfr # VPN9696XL

  • Zoro # G711219422


product price: $438.88
/pk 144, $3.05/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Thickness
18 ga
Glove Construction
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPN9696XL
Zoro #
G711219422
UPC #
45143590537
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
18 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Glove Construction
Knit

Description

Ninja Lite, 18 Gauge Nylon Liner XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.