Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane, Smooth, XX -Small 12 PK

  • Mfr # 96655XXS

  • Zoro # G911219536


product price: $13.29
/pk 12, $1.11/ea

Key Features

Glove Coating Material
Polyurethane
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96655XXS
Zoro #
G911219536
UPC #
45143640263
Country of Origin
China

Dimensions

Glove Size
XX -Small

Details

Glove Coating Material
Polyurethane
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit

Description

White Poly White PU 13 Gauge XXS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.