Zoro Homepage

, Polyurethane , Smooth , XXL 12 PK

  • Mfr # 93891PUXXL

  • Zoro # G511219356


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93891PUXXL
Zoro #
G511219356
UPC #
45143163250
Country of Origin
Pakistan

Dimensions

Glove Size
XXL
Thickness
10 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist

Description

Yellow 10 Ga Plaited Shell Black PU Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.