
, Polyurethane , Smooth , XXS 12 PK
Mfr # 92793PUXXS
Zoro # G311218580
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
Key Features
Glove Size
XXS
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92793PUXXS
Zoro #
G311218580
UPC #
45143841691
Country of Origin
Pakistan
Dimensions
Glove Size
XXS
Thickness
13 ga
Details
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist
Description
13g,CutPro,NavyBlue HyperMax,Gray PU XXS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.