Predaknit Chemical Resistant Gloves, Nitrile, 12 in L, 14.00 mil, Green, L, 12 PK

  • Mfr # 9782L

  • Zoro # G3105868


product price:  $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Color
Green
Size
L
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
14.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9782L
Zoro #
G3105868
UPC #
045143978236
Country of Origin
Pakistan

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
14.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Rough
Series
Predaknit
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
1
Application
Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handling
ANSI/ISEA Puncture Level
2
Glove Liner Material
Cotton Interlock
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
Brand and Series
MCR Safety Predaknit 9782
EN ISO 374 Chemical Rating
Type B - JKN
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Finish
Rough
Chlorinated/Non Chlorinated
Non-Chlorinated
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Insulated
Not Insulated
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Green, Supported, Standards EN388, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.