This item is Discontinued.

Mcr Safety PredaStretch Chemical Resistant Gloves, Nitrile, PVC, 12 in L, Not Rated, Black, Red, M, 12 PK MG9648M

This item is Discontinued.

Mcr Safety

PredaStretch Chemical Resistant Gloves, Nitrile, PVC, 12 in L, Not Rated, Black, Red, M, 12 PK (Discontinued)

Mfr # MG9648M
Zoro # G4121586
UPC # 30045143576785
Country of Origin Pakistan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG9648M
Zoro #
G4121586
UPC #
30045143576785
Country of Origin
Pakistan

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
Not Rated
Length
12"
Thickness
18 ga

Details

Item
Chemical Resistant Gloves
Color
Black, Red
Glove Materials
Nitrile, PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
PredaStretch
Glove Texture
Rough
Standards
EN388 3131
Glove Liner Material
Polyester
Supported / Unsupported
Supported
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact, Oil, light chemical
Glove Texture Location
Fully
Special Features
Double Dipped, Excellent Dexterity and Grip
Application
Aircraft Manufacturing, Assembly Line Production, Casting, Farming
ANSI/ISEA Abrasion Level
4
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Wear-Indicating
Includes Wear-Indicator
Max. Temp.
175 Degrees F
Glove Hand Style
Left and Right
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Coverage
Full
Glove Coating Finish
Rough
EN ISO 374 Chemical Rating
Type B - JKL
Biodegradable
Non-Biodegradable
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Included
ANSI/ISEA Heat Level
1
Brand and Series
MCR Safety PredaStretch MG9648
ANSI/ISEA Abrasion Cycles
3,000
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Glove Coating Color
Black
EN 388 Impact Rated
Not EN 388 Impact Rated

Description

Chemical-Resistant Gloves, Nitrile, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Nylon, Glove Size M, Color Black, Red, Supported, Standards ANSI/ISEA 105:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, light chemical, Oil, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.