Predator Mechanics Gloves, Leather Palm, Spandex Back, XL (10), Brown

  • Mfr # PD5931XL

  • Zoro # G707714139


product price:  $39.95
/pr

Key Features

Color
Brown
Cuff Style
Slip-On
Palm Material
Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD5931XL
Zoro #
G707714139
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL (10)
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Slip-On
Palm Material
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, ASTM F2992-15, EN 388
Glove Back Material
Spandex
Series
Predator
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Force
4 kN
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
High-Visibility Features
High-Visibility Backing and Cuff
Glove Features
Reflective Backing
ANSI/ISEA Impact Level
3
Glove Liner Material
HyperMax Fabric
Glove Back Color
Black
Leather Grade
Premium
Impact Protection Style
Standard
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Palm Style
Sasquatch Leather
Reflective Backing
Yes
Silicone-Free
No
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Cuff Material
Neoprene, Spandex
Sold As
Pair
Pairs per Package
1
Glove Backing Material
Spandex
Glove Lining Material
HyperMaxâ„¢
Glove Palm Material
Leather
Application
Mechanics
Palm Construction
Single

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Sasquatch Leather, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Mesh, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.