Predator Multi-Task Hi-Vis Mechanics Gloves, Polyurethane Coated Synthetic Palm, Spandex Back, 2XL

  • Mfr # PD2901XXL

  • Zoro # G4121680


product price: $22.85
/pr

Key Features

Color
Black/High-Visibility Yellow/Red
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Polyurethane Coated Synthetic
Application
Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Mechanics, Oil and Gas Industry, Warehousing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2901XXL
Zoro #
G4121680
UPC #
045143569267
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Hi-Vis Mechanics Gloves
Color
Black/High-Visibility Yellow/Red
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane Coated Synthetic
Application
Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Mechanics, Oil and Gas Industry, Warehousing
Palm Construction
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI
Closure Type
hook-and-loop
Lining
Unlined
Back Material
Spandex Lime Fabric/TPR
Stitching Material
Cotton/Polyester
Knuckle Padding Material
TPR
Finger Style
Full
Thumb Style
Reinforced
Cuff
Adjustable Closure/Neoprene
ANSI/ISEA Cut Level
A2
Glove Liner Material
Unlined
Windproof
No
Rope Channel Reinforcement
Yes
Series
Predator Multi-Task
Includes Keypad Nib
No
Anti-Static
No
Glove Back Material
Spandex(R)
Includes Heat Pack Pocket
No
Impact Protection Style
Standard
Thumb Sweat Wipe
No
Includes Pull Strap
No
Brand and Series
MCR Safety Predator PD2901
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Impact Glove Type
ANSI/ISEA Rated
Glove Materials
Spandex(R), Synthetic, TPR
Reflective Backing
Yes
Low-Profile Impact Protection
No
Touchscreen Nib
No
Includes ID Panel
Yes
Glove Hand Style
Left and Right
Includes Padded Palm
No
Includes Red Palm
No
ANSI/ISEA Impact Level
1
Includes Double Palm
No
Grip Coating Color
Red
Water Resistant
No
Glove Features
ID Panel, Reinforced Thumb Crotch
Reinforcement Coverage
Reinforced Thumb
Knuckle Protection Material
TPR
Grip Coating Material
PVC
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Latex-Free
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Max. Temp.
175 Degrees F
High-Visibility
No
Glove Coating Coverage
Palm and Fingers
Leather Grade
Premium
ANSI/ISEA Cut Load
647 g
High-Visibility Features
High-Visibility Backing
Palm Style
Grip-Coated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Lime
Minimum Temperature
Not Rated
Pairs per Package
1
Sold As
Pair
ANSI/ISEA Heat Level
1
ANSI/ISEA Impact Force
8 kN
ANSI/ISEA Puncture Force
33.85 N
Maximum Temperature
176 Degrees F
Hand Protection Style
Glove
Oil-Resistant
Yes
EN 407 Contact Heat Level
60 sec
Glove Coating Material
PVC
ANSI/ISEA Abrasion Cycles
1,000
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
PVC with PVC Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 176 Degrees F, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Lime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.