Zoro Homepage

Prem Brown Driver Glove Keysto, M, PK12

  • Mfr # 3110M

  • Zoro # G1200915


product price: $56.15
/pk 12, $4.68/ea

Key Features

Glove Size
M
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110M
Zoro #
G1200915
UPC #
30451433110261
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Premium
Glove Back Material
Split Leather
Color
Brown
Palm Material
Split Leather

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.