Prem Brown Driver Glove Keysto, S, PK12
Mfr # 3110S
Zoro # G1200921
product price: $56.15
/pk 12, $4.68/eaKey Features
Glove Size
S
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Color
Brown
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3110S
Zoro #
G1200921
UPC #
30451433110193
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Color
Brown
Leather Grade
Premium
Thumb Style
Keystone
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.