Premium Grade Drivers Gloves, Large, Leather/TPR, Slip-On/Open Cuff, Resists: Abrasion, Cut
- Mfr # 36136HPL
- Zoro # G916311884
product price:Â
$
25.89
/ea
Sold in multiples of 12 for
$310.68
Key Features
Palm Material
Grain Goatskin Leather
Glove Lining Material
HyperMaxâ„¢ HPPE
Glove Size
L
Glove Materials
Leather/TPR
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36136HPL
- Zoro #
- G916311884
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Grain Goatskin Leather
- Glove Lining Material
- HyperMaxâ„¢ HPPE
- Glove Materials
- Leather/TPR
- Color
- White
- Cuff Style
- Slip-On/Open
- ANSI/ISEA Puncture Level
- 3
- Glove Features
- Resists Abrasion, Cut, Impact and Puncture
- Series
- 36136HP
- ANSI/ISEA Cut Level
- A5
Dimensions
- Glove Size
- L
Description
MCR Safety drivers gloves select grade, series: 36136HP, large size, grain goatskin leather palm, leather/TPR, white, hemmed/keystone thumb/standard finger/gunn pattern style, Hypermax HPPE lining, slip-on/open cuff, elastic/shirred closure, 9-1/2 in L, ANSI puncture-resistance level: 3, resists: abrasion, cut, impact and puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.