Shop MCR SAFETY
See all product information
Create Account
Premium Grade Drivers Gloves, X-Large, Leather/TPR, Slip-On/Open Cuff, Resists: Abrasion, Cut
- Mfr # 36136HPXL
- Zoro # G216311935
product price:Â
$
25.89
/ea
Sold in multiples of 12 for
$310.68
Key Features
Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
White / Orange
ANSI/ISEA Abrasion Level
3
Cuff Style
Slip-On - Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36136HPXL
- Zoro #
- G216311935
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Item
- Work Gloves
- ANSI/ISEA Cut Level
- A5
- Color
- White / Orange
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Slip-On - Open
- Glove Materials
- Leather/TPR
- ANSI/ISEA Impact Level
- 2
- ANSI/ISEA Puncture Level
- 3
- Glove Features
- Resists Abrasion, Cut, Impact and Puncture
- Series
- 36136HP
- Palm Material
- Grain Goatskin Leather
- Glove Lining Material
- HyperMaxâ„¢ HPPE
Description
MCR Safety drivers gloves select grade, series: 36136HP, extra-large size, grain goatskin leather palm, leather/TPR, white, hemmed/keystone thumb/standard finger/gunn pattern style, Hypermax HPPE lining, slip-on/open cuff, elastic/shirred closure, 9-7/8 in L, ANSI puncture-resistance level: 3, resists: abrasion, cut, impact and puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.