Zoro Homepage

Premium Grade General Purpose Gloves, Driver, Medium, Road Hustler 3200

  • Mfr # 3200M

  • Zoro # G116311608


product price: $17.89
/ea
Sold in multiples of 12 for $214.68

Key Features

Glove Size
Medium
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200M
Zoro #
G116311608
UPC #
45143320028
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Item
Leather Drivers Work Gloves
Color
White

Description

MCR Safety general purpose gloves premium grade, series: road hustler 3200, driver's glove, M, cowhide leather palm, cotton thread, leather/polyester, beige, gunn cut/keystone thumb/standard finger, unlined, open/slip-on cuff, uncoated, elastic/shirred closure, 9.33 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.