
Premium Grade General Purpose Gloves, Gunn Cut/Standard Finger/Wing Thumb Style
Mfr # 1965L
Zoro # G916311532
product price: $12.79
/ea
Sold in multiples of 12 for $153.48
Key Features
Cuff Style
Safety Cuff
Glove Size
Large
Color
Multi-color striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1965L
Zoro #
G916311532
UPC #
45143196531
Country of Origin
China
Dimensions
Glove Size
Large
Details
Cuff Style
Safety Cuff
Color
Multi-color striped
Item
Palm Work Gloves
Description
MCR Safety general purpose gloves premium grade, series: Artic Jack 1965, leather palm glove, L, grain pigskin leather palm, cotton thread, leather/polyester, beige/blue/red/black fabric, gunn cut/standard finger/wing thumb, Thermosock, rubberized safety cuff, knuckle strap/shirred elastic closure, 10.53 in length, resists: cold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.