Premium Grade General Purpose Gloves, Leather Palm, Standard Finger/Wing Thumb Style, L

  • Mfr # 1700L

  • Zoro # G516311628


product price:  $13.79
/ea
Sold in multiples of 72 for $992.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700L
Zoro #
G516311628
UPC #
45143170036
Country of Origin
China

Description

Memphis general purpose gloves, heavy duty premium grade, series: Big Jake 1700, leather palm glove type, L, cowhide leather palm, leather, gray/white fabric/blue logo, standard finger/wing thumb style, fleece lining, safety cuff, knuckle strap closure, 10.6 in length, resists: abrasion, cut, heat, puncture, tear and wear. Big Jake gloves, the ultimate in leather hand protection, are used in heavy duty and rugged environments and made tough for the toughest of jobs! constructed of heavy select premium A+ side split-cow leather and sewn with Dupont kevlar, these bad boys will help you work through the roughest situations. An 8 ounce jersey palm lining, cotton canvas back, and rubberized safety cuff keep your hands cool comfortable, and safe while you work. Go big with big Jake! available in vending packaged option - item VP1700.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.