Zoro Homepage

Premium Grade General Purpose Gloves, Leather Palm, X-Large

  • Mfr # 1935XL

  • Zoro # G016311548


product price: $15.15
/ea
Sold in multiples of 12 for $181.80

Key Features

Glove Size
X-Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935XL
Zoro #
G016311548
UPC #
45143193547
Country of Origin
China

Dimensions

Glove Size
X-Large

Details

Item
General Purpose Gloves

Description

Memphis leather palm gloves premium grade, series: Mustang 1935, extra-large, cowhide leather palm, cowhide leather, beige, gunn cut/standard finger/wing thumb, fleece, rubberized safety cuff, shirred elastic/knuckle strap closure, 10.48 in length, resists: abrasion. Whether it's a wild mustang or a steel pipe your trying to tame, you will need a tough nut glove that holds up to the kick back. The top grain leather of the mustang glove lets you feel what your working with and holds up to the abrasion better than split leather. The 1935 memphis mustang features premium grain cowhide leather, full feature gunn pattern, 2.5 in rubberized safety cuff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.