
Premium Grade MIG/TIG Welding Gloves, L, Leather, Beige, Unlined Lining, Gauntlet Cuff, 12.37 in L
Mfr # 4950L
Zoro # G116312414
product price:Â $19.25
/ea
Sold in multiples of 12 for $231.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4950L
Zoro #
G116312414
UPC #
45143495030
Country of Origin
China
Description
Memphis MIG/TIG welding gloves, premium grade, series: 4950, L, grain Cow Skin leather palm, leather, beige, standard finger/wing thumb style, unlined, gauntlet cuff, 12.37 in length, 0.8 to 1.4 mm glove Material Thickness, resists: Sharp metal and Spark. Only the finest top grain leather go into our MIG/TIG welding options. Sewn with Dupont Kevlar thread to resist sparks and sharp metals which can unravel most gloves, you will find these gloves a great long term value. Low heat welding often requires optimal dexterity which affords great attention to detail. You'll find features on the 4950 include premium grade cReam grain cow leather, 4.5in russet split gauntlet cuff and wing thumb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.