Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, 2 Abrasion Level, Yellow, Large 1 PR

  • Mfr # 9366L

  • Zoro # G208597620


product price: $14.89
/pr

Key Features

Glove Size
Large
Color
Yellow
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
2
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9366L
Zoro #
G208597620
UPC #
45143936632
Country of Origin
Mexico

Dimensions

Glove Size
Large
Size
L

Details

Color
Yellow
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
A3
Cuff Style
Knit Wrist
Glove Materials
Kevlar

Description

Kevlar string knit gloves are used for general purpose work applications to provide cut and abrasion resistance, using high performance yarns, to further protect the hands when working with sharp objects. Various material weights provide longer durability or additional dexterity where needed. Some styles may be dipped or coated with a polymer to provide a better grip and increase durability. The 9366 series features a 7 gauge 100% Dupont Kevlar string with PVC dots on both sides. CPPT Level 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.