
PVC, 3 Abrasion Level, Black, XL
Mfr # N9699XL
Zoro # G910779628
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Glove Size
XL
Color
Black
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
3
Thickness
15 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9699XL
Zoro #
G910779628
UPC #
45143869947
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Thickness
15 ga
Details
Color
Black
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
3
Glove Construction
HPT Coated Palm
Insulated
No
ANSI/ISEA Puncture Level
2
Cuff Style
Knit Wrist
Glove Materials
Nylon
Description
When working in both wet and dry environments, professional-grade gloves maintain a solid, durable performance. Hydropellent technology coating process creates encapsulated air molecules which repel liquids for a firm wet or dry grip. Thick coating provides a cushioning effect to minimize impact. Gloves remain fresh and free of bacteria with Actifresh coating. Great for assembly, plumbing, shipping and general maintenance. Style: Work; Materials: Nylon; Silicone; Colors: Black; Size Group: X-Large.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.