, PVC , L 12 PK
- Mfr # 9366KFL
- Zoro # G711218944
product price:Â
$
96.29
/pk of 12, $8.02/ea
Key Features
Glove Size
L
Glove Coating Material
PVC
Color
Yellow
Cuff Style
Knit Wrist
Thickness
7 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9366KFL
- Zoro #
- G711218944
- UPC #
- 45143593057
- Country of Origin
- Mexico
Dimensions
- Glove Size
- L
- Thickness
- 7 ga
Details
- Glove Coating Material
- PVC
- Color
- Yellow
- Cuff Style
- Knit Wrist
Description
Reg Kevlar/Fiberglass Dot 2 Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.