Zoro Homepage

PVC, Sandy Finish, Full, L 1 PR

  • Mfr # 6632L

  • Zoro # G012467997


product price: $8.45
/pr
Sold in multiples of 12 for $101.40

Key Features

Glove Size
L
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Sandy Finish
Glove Length
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6632L
Zoro #
G012467997
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
12 in.

Details

Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Sandy Finish
Glove Construction
Seamless Knit

Description

Gloves, Memphis BlueCoat, Type: General Purpose; Material: PVC; Glove Size: Large; Color: White; Glove Length: 12 Inch; Cuff Style: Gauntlet; Lining: Seamless Shell; Finish/Grip: Sandy; Polymer Color: Blue; Glove Back: Full - Flexible Seamless PVC, Bluecoat, 12 Gauntlet, Triple Dipped, Seamless Knit Liner, Blue triple dipped PVC - special oil resistant formula assures that black oil won't turn your day blue. Seamless knit liner also improves dexterity and comfort., Triple Dip Blue Seamless PVC Treated with ActiFresh 12 Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.