Zoro Homepage

PVC, Yellow, M 1 PR

  • Mfr # 9366M

  • Zoro # G908597487


product price: $9.55
/pr

Key Features

Glove Size
M
Color
Yellow
Glove Coating Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9366M
Zoro #
G908597487
UPC #
45143936625
Country of Origin
Mexico

Dimensions

Glove Size
M

Details

Color
Yellow
Glove Coating Material
PVC

Description

DuPont, KEVLAR brand fiber for high tensile strength relative to its weight - up to five times stronger than steel. Will not melt, ignite or conduct electricity. Allows manual dexterity. 18% greater cut resistance than standard KEVLAR brand fiber for maximum protection. Regular weight 7-gauge knit. Style: Dots 2 Side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.