Rain Bib Overall, Polyurethane, 29 in Inseam, 56 in Waist, 0.25 mm Thickness, Green, S

  • Mfr # 568BFS

  • Zoro # G5046518


product price:  $41.29
/ea

Key Features

Color
Green
Material
Polyurethane
Inseam
29 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568BFS
Zoro #
G5046518
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
56 in
Thickness
0.25 mm
Maximum Waist Size
56 in
Minimum Waist Size
56 in

Details

Item
Rain Bib Overall
Color
Green
Material
Polyurethane
Inseam
29 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Resists
Fats, Greases, Oils
Rainwear Features
Breathable
Rainwear Primary Material
Nylon, Polyurethane
Seam Style
Heat Welded
Number of Inside Pockets
0
Rainwear Ankle Style
Snap
Rainwear Style
Rain Bib Overall
Closure Type
Snaps
Number of Pockets
0
Liner Material
Nylon
ANSI Class
Not Rated
Number of Outside Pockets
0
Gender
Unisex
High-Visibility
No
Fly Closure Type
No Fly
Back Type
Open
Includes Lining
Yes
Pass Through Pockets
No
Lining Material
Nylon
ANSI Type
Unrated
Breathable Fabric
Yes
Series
560 Navigator
Ankle Type
Snap
Includes Suspenders
Yes
Style
Bib Pant
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size S, Color Green, Inseam 29 in, Maximum Waist Size 56 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products